Shop All Pool Pump Motors
Century
Pool Pump Motor, Automatic, 21 lb Weight
Mfr # EVQ130
Zoro # G410374934
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet AC Motor
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1.30
- Motor Service Factor 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # EVQ130
- Zoro # G410374934
- UPC # 786674077196
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Height | 8 1/16 in |
Overall Length | 12 9/16 in |
Length Less Shaft | 11 13/16 in |
Body Dia. | 6.5 in |
Bolt Circle Dia. | 7 1/8 in |
Description
Pool Pump Motor, Bearing Protection Water Slingers, Body Dia. 6.5 in, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Finish Satin, Frame 48Y, Hz 50 Hz, Full Load Amps 8.6/15.6, Full Load Amps @ 50Hz 8.6/15.6, Height 8 1/16 in, HP 1.30, HP @ 50Hz 1.30/1.30, Ins. Class F, Inverter Rated No, Length Less Shaft 11 13/16 in, Max. Ambient Temp. 122 Degrees F, Max. SF Amps 8.6/15.6, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Magnet AC Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Bearing, Bore 1.750 In (TC2840/0-5-HLA)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R94)
- POWERMATE Pressure Regulator, w/Gauge, 1/4" NPT (019-0351CT)
- INTERSTATE PNEUMATICS Brass Branch Tee Fitting 1/4 Inch NPT Female (FP44TB)
- CENTURY Pool Pump Motor, Split-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (BV91)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56C Frame, 3,450 Nameplate RPM (B121)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1052)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1, 1/10 HP, 56J Frame, 3,450/1,725 Nameplate RPM (STS1102RV1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2981)
- CENTURY Pool and Spa Pump Motor (B116)
- A.O. SMITH Century SQ1202, Full Rated Pool Filter Motor - 3450 RPM 230 Volts (SQ1202)
- Century Pool Pump Motors