Shop All Pool Pump Motors
Century
Pool Pump Motor, Automatic, 21 lb Weight
Mfr # EVC165
Zoro # G610374932
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet AC Motor
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1 1/2, 1.65
- Motor Service Factor 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # EVC165
- Zoro # G610374932
- UPC # 786674077233
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Body Dia. | 6.5 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Height | 8 in |
Length Less Shaft | 12 1/16 in |
Overall Length | 14 5/8 in |
Description
Pool Pump Motor, Bearing Protection Water Slingers, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Finish Satin, Frame 56J, Hz 50 Hz, Full Load Amps 10.5/17.7, Full Load Amps @ 50Hz 10.5/17.7, Height 8 in, HP 1 1/2, 1.65, HP @ 50Hz 1.65/1.50, Ins. Class F, Inverter Rated No, Length Less Shaft 12 1/16 in, Max. Ambient Temp. 122 Degrees F, Max. SF Amps 10.5/17.7, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Magnet AC Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 536FB3AE, Pressure Line, 3 micron (ZX-536FB3AE)
- FUJI ELECTRIC Valve, Vacuum Relief (VV6)
- MBL V Belt 5/8" X 38" (5L380A)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, 115V (D472)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/6 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2983)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B809)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2661)
- CENTURY Pool Pump Motor, Capacitor-Start, 1, 1/10 HP, 56Z Frame, 3,450/1,725 Nameplate RPM (SDS1102)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56C Frame, 3,450 Nameplate RPM (B124)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1/2 HP, 56C Frame, 3,450 Nameplate RPM (B639)
- A.O. SMITH Century USQ1152, Up-Rated Pool Filter Motor - 115/230 Volts 3450 RPM (USQ1152)
- Century Pool Pump Motors