Shop All Pool Pump Motors
Century
Pool Pump Motor, Automatic, 21 lb Weight
Mfr # EVC130
Zoro # G710374931
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet AC Motor
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1.30
- Motor Service Factor 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # EVC130
- Zoro # G710374931
- UPC # 786674077240
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 12 1/16 in |
Overall Length | 14 5/8 in |
Height | 8 in |
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Description
Pool Pump Motor, Bearing Protection Water Slingers, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Finish Satin, Frame 56J, Hz 50 Hz, Full Load Amps 8.6/15.6, Full Load Amps @ 50Hz 8.6/15.6, Height 8 in, HP 1.30, HP @ 50Hz 1.30/1.30, Ins. Class F, Inverter Rated No, Length Less Shaft 12 1/16 in, Max. Ambient Temp. 122 Degrees F, Max. SF Amps 8.6/15.6, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Magnet AC Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (5ZEA4)
- CONTINENTAL CONTITECH 2/BX82 Banded Cogged V-Belt, 85" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX82)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513013TC)
- D&D 36" Outside Length, 1/2" Top Width, 1 Ribs (A34/4L360)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56C Frame, 3,450 Nameplate RPM (SK1102)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56J Frame, 3,450 Nameplate RPM (UST1202)
- CENTURY Replacement Pump Motor (R1102ES)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2, 3/16 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (BN34V1)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (ST1102)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2859)
- A.O. SMITH Century Pool Pump Motor, 3/4 HP, 3450 RPM, 230/115V, ODP, S56CZ Frame (B668)
- Century Pool Pump Motors