Shop All Pool Pump Motors
Century
Pool Pump Motor, 3-Phase, 5 HP, 56Y Frame, 3,450 Nameplate RPM
Mfr # H995
Zoro # G4483166
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 5
- RPM Range 3,001-3,600
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H995
- Zoro # G4483166
- UPC # 786674025180
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 in |
Length Less Shaft | 14 in |
Height | 6 1/2 in |
Overall Length | 14 7/8 in |
Bolt Circle Dia. | 7 3/16 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Bolt Circle Dia. 7 3/16 in, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 13.4-13.4/6.7, Height 6 1/2 in, HP 5, Ins. Class B, Length Less Shaft 14 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08S)
- DANFOSS Coupler Body, (F)NPT, 3/8, Brass (100006)
- BREEZE Hose Clamp, HD, CT, SAE 512,410SS, PK10 (CT 500 L SS)
- ZORO SELECT Brush (900189.14)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56Y Frame, 3,450 Nameplate RPM (B2844)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/4 HP, 56J Frame, 3,450/1,725 Nameplate RPM (STS1152R)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B654)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1102)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2846)
- CENTURY Pool Pump Motor, Capacitor-Start, 1, 1/10 HP, 56Z Frame, 3,450/1,725 Nameplate RPM (SDS1102)
- A.O. SMITH 2 Hp Thrd. Shaft Motor 115/230V (UST1202)
- Century Pool Pump Motors