Shop All Pool Pump Motors
Century
Pool Pump Motor, 3-Phase, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM
Mfr # Q3072
Zoro # G4482484
original price:
$389.99
10% off
new price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 3/4
- RPM Range 3,001-3,600
- Motor Service Factor 1.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # Q3072
- Zoro # G4482484
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 1 in |
Shaft Dia. | 5/8 in |
Overall Length | 10 3/4 in |
Length Less Shaft | 9 15/16 in |
Body Dia. | 5.7 in |
Height | 5 5/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 5.7 in, Duty Cycle Continuous, Finish Black, Frame 48Y, Hz 60 Hz, Full Load Amps 3.6/1.80, Height 5 5/8 in, HP 3/4, Ins. Class B, Length Less Shaft 9 15/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (1541B)
- DYNAQUIP CONTROLS Solenoid Air Control Valve, 1/4 In, 12VDC (145750.04)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (Q3302V1)
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (Q3102)
- CENTURY Pool and Spa Pump Motor (B116)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1052)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2843)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1102)
- A.O. SMITH Century Pool Pump Motor, 1 HP, 3450 RPM, 208-230/460V, ODP, R56Y Frame (H635)
- Century Pool Pump Motors