Shop All Pool Pump Motors
Century
Pool Pump Motor, 3-Phase, 3 HP, 56C Frame, 3,450 Nameplate RPM
Mfr # H740
Zoro # G0787967
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 3
- Motor Service Factor 1.15
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H740
- Zoro # G0787967
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 2 1/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6.4 in |
Overall Length | 13 5/16 in |
Length Less Shaft | 11 1/4 in |
Height | 6 1/2 in |
Bolt Circle Dia. | 5 15/16 in |
Description
Pool Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 5 15/16 in, Duty Cycle Continuous, Frame 56C, Hz 60/50, Full Load Amps 2.00-1.80/1.00, Height 6 1/2 in, HP 3, Ins. Class B, Length Less Shaft 11 1/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- MARADYNE Motor, 24V (D-001C-626-1)
- EAGLE Bulk PVC Discharge Hose, 3"x100ft. (008-0486-0070I-100)
- DAYTON Metric Sleeve Bearing, 12x16x20 L, PK5 (3FJU4)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2855)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1072)
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 56Y Frame, 3,450 Nameplate RPM (H635)
- CENTURY Pool Pump Motor, 3-Phase, 2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3202)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (UCT1152)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (Q3302V1)
- Century Pool Pump Motors