Shop All Pool Pump Motors
Century
Pool Pump Motor, 3-Phase, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM
Mfr # Q3052
Zoro # G4479002
original price:
$309.39
14% off
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/2
- Motor Service Factor 1.9
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # Q3052
- Zoro # G4479002
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 1 in |
Shaft Dia. | 5/8 in |
Overall Length | 10 9/16 in |
Length Less Shaft | 9 11/16 in |
Body Dia. | 5.7 in |
Height | 5 5/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 5.7 in, Duty Cycle Continuous, Finish Black, Frame 48Y, Hz 60 Hz, Full Load Amps 3.0/1.50, Height 5 5/8 in, HP 1/2, Ins. Class B, Length Less Shaft 9 11/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 71 (5VX710)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-22CT / 48-11-1820)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 9/10 HP, 48Y Frame, 3,450 Nameplate RPM (UQC1072V1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2, 1/3 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (SQS1202R)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56C Frame, 3,450 Nameplate RPM (SK1152)
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (UST1072)
- CENTURY Pool Pump Motor, Split-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (BV91)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56C Frame, 3,450 Nameplate RPM (B123)
- A.O. SMITH Century Pool Pump Motor, 1/2 HP, 3450 RPM, 208-230/460V, ODP, 48Y Frame (Q3052)
- Century Pool Pump Motors