Shop All Pool Pump Motors
Century
Pool Pump Motor, 3-Phase, 1 HP, 56C Frame, 3450 rpm Nameplate RPM
Mfr # H513
Zoro # G3306926
original price:
$339.23
7% off
new price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1
- RPM Range 3,001-3,600
- Motor Service Factor 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H513
- Zoro # G3306926
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/8 in |
Overall Length | 12 5/8 in |
Body Dia. | 26.3 in |
Length Less Shaft | 10 9/16 in |
Height | 24 3/16 in |
Description
Pool Pump Motor, Body Dia. 26.3 in, Duty Cycle Continuous, Frame 56C, Hz 60/50, Full Load Amps 3.2-3.0/1.60, Full Load Amps @ 50Hz 3.2-3.0/1.60, Height 24 3/16 in, HP 1, HP @ 50Hz 1, Ins. Class A, Length Less Shaft 10 9/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cylder Port Flow Control, 1/8, MNPT xFNPT (119308-125)
- PIX NORTH AMERICA Fhp V-Belt 5L450 (B42)
- ARO Valve, K Series, K318PD (K318PD)
- VIAIR Illuminated Dash Panel Gauge Kit, Black F (20062)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1202)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM (B818)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2, 3/16 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (BN34V1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B130)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (ST1152)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56C Frame, 3,450 Nameplate RPM (B122)
- CENTURY Pool Pump Motor, 3-Phase, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3052)
- Century Pump Motors