Shop All Pool Pump Motors
Century
Pool Pump Motor, 3-Phase, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM
Mfr # Q3152
Zoro # G4482493
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1 1/2
- RPM Range 3,001-3,600
- Motor Service Factor 1.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # Q3152
- Zoro # G4482493
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Shaft Length | 1 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 11/16 in |
Height | 5 5/8 in |
Overall Length | 12 9/16 in |
Body Dia. | 5.7 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 5.7 in, Duty Cycle Continuous, Finish Black, Frame 48Y, Hz 60 Hz, Full Load Amps 6.8/3.4, Height 5 5/8 in, HP 1 1/2, Ins. Class B, Length Less Shaft 11 11/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Locknut, 1Pc, 0.781-32 In, St (TCN-04-F)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-31)
- TRITAN Tapered Roller Bearing Set, 0.75-in. Bore Dia., 1.78-in. Outside Dia., 0.61-in. Width (LM11949/10)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 960mm L - 8MGT-960-36 (360G8M960)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2859)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1302)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/3 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1032)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2855)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2, 1/5 HP, 56J Frame, 3,450/1,725 Nameplate RPM (B969)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2980)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (ST1152)
- Century Pump Motors