Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56C Frame, 3,450 Nameplate RPM
Mfr # SK1202
Zoro # G0465595
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Motor Enclosure Design Open Dripproof
- HP 2
- Motor Service Factor 1.3
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # SK1202
- Zoro # G0465595
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 2 1/8 in |
Shaft Dia. | 5/8 in |
Height | 5 5/8 in |
Length Less Shaft | 13 1/16 in |
Body Dia. | 5.7 in |
Overall Length | 15 1/8 in |
Bolt Circle Dia. | 5 13/16 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 5.7 in, Bolt Circle Dia. 5 13/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56C, Hz 60 Hz, Full Load Amps 11.2, Height 5 5/8 in, HP 2, Ins. Class B, Length Less Shaft 13 1/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: AZ, CA, FL, NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Bearing, Bore 1.125 In (TC1828)
- LEESON DC Permanent Magnet Motor, 7.6A, 90VDC (098032.00)
- TACO 3/4HP 115/230V 1725RPM 1PH 56F (133-119)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/2 ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE (UCFPL208-24MZ2W)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2982)
- CENTURY Pool and Spa Pump Motor (B116)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B229SE)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B231SE)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B809)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (CT1072)
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (ST1072)
- Century Pool Pump Motors