Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM
Mfr # ST1102
Zoro # G4483175
original price:
$314.99
7% off
new price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 1
- RPM Range 3,001-3,600
- Motor Service Factor 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # ST1102
- Zoro # G4483175
- Country of Origin Thailand
- Category Pool Pump Motors
Dimensions
Shaft Length | 2 5/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 5.7 in |
Overall Length | 14 11/16 in |
Length Less Shaft | 12 1/8 in |
Height | 5 5/8 in |
Bolt Circle Dia. | 5 15/16 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 5.7 in, Bolt Circle Dia. 5 15/16 in, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 18.6/9.3, Height 5 5/8 in, HP 1, Ins. Class B, Length Less Shaft 12 1/8 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- TRITAN Angular Contact Ball Bearing, 4600lb. (5206 ZZ/C3 PRX)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1251438, Pressure Line, 10 micron, Outside-In (MF0060059)
- HARWAL SEALS Rubber Covered Steel Nitrile Shaft Seal (356207ADL)
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (Q3102)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B129)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56C Frame, 3,450 Nameplate RPM (B123)
- CENTURY Pool Filter Motor (T3072)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1102)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (164362C)
- CENTURY Pool Pump Motor, 3-Phase, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (H492)
- Century Pool Pump Motors