Shop All Pool Pump Motors
Century
Pool Filter Motor
Mfr # T3072
Zoro # G0787827
original price:
$310.99
9% off
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 3/4
- Motor Service Factor 1.5
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # T3072
- Zoro # G0787827
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 5/8 in |
Overall Length | 11 11/16 in |
Length Less Shaft | 9 1/8 in |
Height | 9 1/8 in |
Manufacturers Warranty Length | 1 yr |
Body Dia. | 5.6 in |
Description
Pool Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Finish Powder Coated, Frame 56J, Hz 60, Full Load Amps 2.6/1.3 A, Height 9 1/8 in, HP 3/4, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 9 1/8 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 1.50, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard, Motor Enclosure Design Open Dripproof
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.25 inch OD (AK74x1-1/4)
- MILTON INDUSTRIES M. Hex Nipple, 1/2" x 1/2" NPT (647-2)
- DAYTON B33 V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (1A099)
- SPRAYWAY RTV Silicone Gasket Maker - Red, 8oz, 6PK (SW633)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2843)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (164362C)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2748)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2, 1/4 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2984)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (UCT1152)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (SN1152)
- A.O. SMITH Century Pool Pump Motor, 2 1/2 HP, 3450 RPM, 230V, ODP (B2840)
- Century Pump Motors