Shop All 3-Phase Condenser Fan Motors
Century
Outdoor Condenser Fan Motor
Mfr # FB1106
Zoro # G0792130
original price:
$709.99
10% off
new price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FB1106
- Zoro # G0792130
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 4 1/8 in |
Overall Length | 12 13/16 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 8 3/4 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56Y Frame, Motor Enclosure Design Open Air-Over, Cradle Base Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Shaft Length 4 1/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan; Heat Pump, 60 Hz, Full Load Amps 7.6/3.8 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, Brass 1/2In NPT Inlet (439)
- FESTO Push-In L-Fitting, Long QSLL-G1/8-6 (QSLL-G1/8-6)
- J.W. WINCO GN883-M12X1.5-20-A-MS Breather Valve (883-M12X1.5-20-A-MS)
- D&D 40" Outside Length, 2/3" Top Width, 1 Ribs (B37/5L400)
- CENTURY Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (H686)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H667V1)
- CENTURY Condenser Fan Motor, 1140 rpm, 2 HP (H1052AV1)
- CENTURY Condenser Fan Motor, 1/2 HP, 1140 rpm, 60Hz (H564)
- CENTURY Condenser Fan Motor, 3/4 HP, 1140 rpm, 60Hz (FC3076F)
- CENTURY Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (H699)
- DAYTON Fan Mtr, 3/4HP, 1140,220-230/460 (31TR59)
- Century 3-Phase Condenser Fan Motors