Shop All 3-Phase Condenser Fan Motors
Century
Outdoor Condenser Fan Motor
Mfr # FB1076
Zoro # G3261137
original price:
$568.99
10% off
new price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 3/4
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FB1076
- Zoro # G3261137
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 4 1/2 in |
Overall Length | 12 5/16 in |
Length Less Shaft | 7 13/16 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 3/4 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56Y Frame, Motor Enclosure Design Open Air-Over, Cradle Base Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Shaft Length 4 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan; Heat Pump, 60 Hz, Full Load Amps 5.0/2.5 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 136 in. OC (A134K)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (VHC8-8M)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (SP300-10-G)
- D&D Timing Belt, L, 0.5 x 22.5in PL, T60 (225L050)
- CENTURY Condenser Fan Motor, 1140 rpm, 1-1/2 HP (H767V1)
- CENTURY Condenser Fan Motor, 850 rpm, 1 HP (H1053AV1)
- CENTURY Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (FC3106F)
- CENTURY Condenser Fan Motor, 850 rpm, 1-1/2 HP (H1054AV1)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H667V1)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H1050AV1)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56 Frame (056T17D2101)
- Century 3-Phase Condenser Fan Motors