Shop All OEM Replacement Motors
Century
ODP Rigid Base Motor
Mfr # H847
Zoro # G3261995
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Y56HZ
- HP 5 HP
- Motor Application OEM Replacement
- Motor Design Polyphase, Induction Type, Single Or Dual Voltage
- Motor Enclosure Design Drip Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H847
- Zoro # G3261995
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 7/8" |
Shaft Length | 2.31" |
Length Less Shaft | 12 13/16 in |
Body Dia. | 6-1/2" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 15.06" |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.6/13.4 to 13.2 A, Y56HZ Frame, Usable @ 208V Yes, Motor Service Factor 1.15, Motor Thermal Protection Thermally Protected, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Dripproof, Motor Mounting Type Rigid Base, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF54 (60SF54)
- CAMPBELL HAUSFELD COMPR PUMP CI15K000P (TX2118)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TOCFD2575)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH781-12X50)
- CENTURY Motor, 1/8, 1/12, 1/14 HP, OEM Replacement Brand: Singer Replacement For: K47HT-605 (595)
- CENTURY ODP Resilient Base Mot (H845)
- CENTURY Motor, 1/7, 1/11, 1/25 HP, OEM Replacement Brand: Penn Ventilator Replacement For: 63747-0 (OPV747)
- CENTURY Split Phase Resilient Mt. Motor (F670)
- CENTURY MODEL-CFHP-56FR (SGF2054AV2)
- CENTURY MODEL-RFHP-48FR (FE6004F)
- BROAN Motor and Blower Wheel (97012039)
- Century HVAC Motors