Shop All OEM Replacement Motors
Century
ODP Resilient Base Motor
Mfr # RB3204AV1
Zoro # G3261977
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame 56HZ
- HP 2.0 HP
- Motor Application OEM Replacement
- Motor Design Polyphase
- Motor Enclosure Design Open Drip Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # RB3204AV1
- Zoro # G3261977
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 0.975" |
Shaft Length | 2.31" |
Length Less Shaft | 10 15/16 in |
Body Dia. | 6.47" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 13.27" |
Description
Fan and Blower Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.8/2.9 A, 56HZ Frame, Usable @ 208V Yes, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal/Vertical, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UELFLU-1M)
- D&D Timing Belt, 5M, 15 x 325mm PL, T65 (325-5M-15)
- SCHLAGE COMMERCIAL Turn L583233 (L583233)
- KIPP Funnel-Type Grease Nipple Angled 90° D=M08X1, Form:C Steel, Square (K1134.1308100)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Copeland Replacement For: 6127 (OCP0108)
- CENTURY 1/4 HP Condenser Fan Motor, 850 RPM, 208-230V (OYK1028)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Copeland Replacement For: 050-0103-00 (174A)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48U09A27 (OAN747)
- CENTURY MODEL-CFHP-56FR (SV2104HL)
- CENTURY Motor, 1 HP, OEM Replacement Brand: Lennox Replacement For: 88C7401 (OLE1106H)
- BROAN Motor and Blower (97008513)
- Century HVAC Motors