Shop All OEM Replacement Motors
Century
ODP Resilient Base Motor
Mfr # RB3154AV1
Zoro # G0791616
original price:
$472.99
8% off
new price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 56HZ
- HP 1-1/2 HP
- Motor Application OEM Replacement
- Motor Design Polyphase
- Motor Enclosure Design Open Drip Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # RB3154AV1
- Zoro # G0791616
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 7/8" |
Shaft Length | 2.31" |
Length Less Shaft | 9 15/16 in |
Bolt Circle Dia. | 7/8 in |
Body Dia. | 6.47" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 12.27" |
Description
Direct Drive Blower Motor, Polyphase Motor Design, Open Dripproof Motor Enclosure Design, 11/2 HP, 1,725 Nameplate RPM, Voltage 208 to 230/460V AC, 4.6/2.3 A Full Load Amps, 60 Hz Hz, Three Phase, 56HZ Frame, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Vertical/Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 5 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp (PH051)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MP (2404-06-04)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X12)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Copeland Replacement For: 6127 (OCP0108)
- CENTURY Motor, 1/30, 1/150, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHY-954 (954)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48U09A27 (OAN747)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48SJ6MA8 (OCB1036A)
- CENTURY MODEL-RFHP-48FR (FE6004F)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: American Air Filter Replacement For: 150444 (0547A)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3367 (D1182)
- Century HVAC Motors