Shop All OEM Replacement Motors
Century
ODP Resilient Base Motor
Mfr # H852L
Zoro # G0791598
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame M56H
- HP 1.0 HP
- Motor Application OEM Replacement
- Motor Design Polyphase, Induction Type, Single Or Dual Voltage
- Motor Enclosure Design Open Drip Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H852L
- Zoro # G0791598
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/8" |
Shaft Length | 1.883" |
Length Less Shaft | 10 3/4 in |
Bolt Circle Dia. | 5 13/16 in |
Body Dia. | 6.504" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 12.69" |
Description
Direct Drive Blower Motor, Induction Type; Polyphase Motor Design, Open Dripproof Motor Enclosure Design, 1 HP, 1,725 Nameplate RPM, Voltage 200-230/460V AC, 2.0/3.7-4.0 A Full Load Amps, 60 Hz Hz, Three Phase, M56H Frame, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Vertical/Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Extractor, Steel, Large (45FG43)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT 90 Degree Elbow (HB150/125-90)
- LUBRIPLATE Fmo-85-Aw, 12/1 Qts, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-054)
- LENZ Replacement Filter Element 10 Micron, 150 PSI, 55 Gpm, 221013 (221013)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48V07A01 (OCA1014)
- CENTURY Motor, 1/6 HP, Replacement For: Nesbitt Replacement Motor (C034)
- CENTURY Motor, 1/30, 1/150, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHY-954 (954)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 5KCP39HGD797S (OCA1036)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Heil Quaker Replacement For: 48HXCLW-1562 (690)
- CENTURY ODP Resilient Base Motor (RB3154AV1)
- SPEAKMAN In Line Filter Bag (RPG66-0044)
- Century OEM Replacement Motors