Shop All OEM Replacement Motors
Century
ODP Resilient Base Mot
Mfr # H845
Zoro # G3261959
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame P56HZ
- HP 3 HP
- Motor Application OEM Replacement
- Motor Design Polyphase, Induction Type, Single Or Dual Voltage
- Motor Enclosure Design Drip Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H845
- Zoro # G3261959
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 7/8" |
Shaft Length | 2.31" |
Length Less Shaft | 11 1/2 in |
Body Dia. | 11.62" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 13.81" |
Description
Fan and Blower Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 200-230/460V AC, Full Load Amps 4.3/9.0 to 8.6 A, P56HZ Frame, Usable @ 200V Yes, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Dripproof, Motor Mounting Type Cushion Base, Motor Mounting Position Horizontal/Vertical, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 5857 (5857)
- CAMOZZI Male Connector, 12MM OD X G3/8 (S6510 12-3/8)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 1/2 HP, 56YZ Frame, 208V AC, 230V AC, 460V AC Voltage (CFM3166A)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- CENTURY Motor, 1/5 HP, OEM Replacement Brand: Hussmann Replacement For: 5KCP39GG5606S (OHS10206)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Heil Quaker Replacement For: 48HXCLW-1562 (690)
- CENTURY Motor, 1/30, 1/100, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48XBJP-969 (952)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Copeland Replacement For: 050-0103-00 (174A)
- CENTURY MODEL-CFHP-56FR (SV2104HL)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 5KCP39HGD797S (OCA1036)
- GE Motor1/4HP 208/230V 1075RPM Motor (3728)
- Century OEM Replacement Motors