Shop All Split-Phase Blower Motors
This Product is Discontinued
Century
Mtr, Sp Ph, 1/3hp, 1140,115/208-230, 56, TEAO (Discontinued)
Mfr # ARB2036S
Zoro # G2433541
Free Shipping & Returns
This Product is Discontinued
Key Features
- Full Load Amps 6.0/3.0/3.0 A
- Motor Thermal Protection Auto
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
- Length Less Shaft 9 1/2 in
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # ARB2036S
- Zoro # G2433541
- Country of Origin Mexico
- Category Split-Phase Blower Motors
Dimensions
Length Less Shaft | 9 1/2 in |
Shaft Length | 1 15/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6 1/2 in |
Stud Size | #10-32 |
Bolt Circle Dia. | 5 13/16 in |
Resilient Ring Dia. | 2 1/2 in |
Overall Length | 11 7/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.0/3.0/3.0 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.