Shop All Shaded Pole Blower Motors
Century
Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO
Mfr # B6415
Zoro # G2762837
original price:
$159.99
5% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Stud Pattern 3-1/8" x 3-1/8"
- Duty Continuous
- Motor Thermal Protection Auto
- Hz 60 Hz
- Motor Sub Application Direct Drive Fan/Blower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B6415
- Zoro # G2762837
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Stud Size | #10-32 |
Resilient Ring Dia. | 2 1/2 in |
Bolt Circle Dia. | 4 7/16 in |
Shaft Length | 5 1/2 in |
Body Dia. | 5 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 4 15/16 in |
Lead Length | 36 in |
Overall Length | 9 3/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/5, 1/8, 1/10 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 3.2,2.1,1.5 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716-5)
- SMC Plug-In Elbow, 90 Deg, 1/8 in, TubexPlug-In (KQ2L01-99A)
- MORRILL Unit Bearing Motor, 208-230V, 0.15A, 12W (5R030)
- PIX PIX, A50/4L520, V-Belt 1/2 X 52 (A50/4L520)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, TEAO (U6433)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y (RF6403)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (ONR6026)
- CENTURY Motor, Cond, Open, 1/10 HP, 1050 rpm, 42Y, OAO (BLR6406V1)
- CENTURY Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO (BLR6402)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- CENTURY Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (BLR6404)
- Century Shaded Pole Blower Motors