Shop All Shaded Pole Blower Motors
Century
Mtr, Sh Pole, 1/10 HP, 1550,115/208-230, 42Y
Mfr # RF4400
Zoro # G0538675
original price:
$231.94
17% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection Auto
- Application Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
- Length Less Shaft 4 15/16 in
- Capacitor Required No
- Ring to Ring Center 4 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # RF4400
- Zoro # G0538675
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Length Less Shaft | 4 15/16 in |
Shaft Length | 2 1/4 in |
Body Dia. | 5 in |
Stud Size | #10-32 |
Shaft Dia. | 3/8 in |
Resilient Ring Dia. | 2 1/4 in |
Bolt Circle Dia. | 3 1/2 in |
Overall Length | 7 3/16 in |
Lead Length | 29 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/10 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 4.0/2.0 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 29 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HB9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HB9206Q)
- CP CHICAGO PNEUMATIC SHANK FILE - HALF-ROUND 5PCS (2050519133)
- TRANSAIR Tubing, Outside 1-1/2" dia., 232 psi (1012A40 04 00)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (ONR6026)
- CENTURY Motor, Cond, Open, 1/10 HP, 1050 rpm, 42Y, OAO (BLR6406V1)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, TEAO (U6433)
- CENTURY Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO (BLR6402)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BLR6403)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y (RF6402)
- Century Shaded Pole Blower Motors