Shop All Shaded Pole Blower Motors
Century
Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y
Mfr # RF6403
Zoro # G1793836
original price:
$204.29
8% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Hz 60 Hz
- Full Load Amps 4.0/2.0 A
- Motor Application HVAC/R
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # RF6403
- Zoro # G1793836
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Stud Size | #10-32 |
Length Less Shaft | 4 15/16 in |
Shaft Dia. | 3/8 in |
Resilient Ring Dia. | 2 1/4 in |
Shaft Length | 2 1/4 in |
Body Dia. | 5 in |
Bolt Circle Dia. | 3 1/2 in |
Overall Length | 7 3/16 in |
Lead Length | 29 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/10 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 4.0/2.0 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 29 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C148 V-Belt, 152" Outside Length, 7/8" Top Width, 1 Ribs (3GWR9)
- SPEEDAIRE Back Up Ring (TTR82124121G)
- TIMKEN TIM-18620D, Tapered Roller Bearing 4 Od, Trb Double Cup Component 4 Od, 18620D (18620D)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (16 PNLO-SS)
- CENTURY Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO (BLR6402)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1550,115/208-230, 42Y (RF4400)
- CENTURY Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO (B6415)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (ONR6026)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y (RF6402)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, OAO (71732196M)
- Century Direct Drive Blower Motors