Shop All Permanent Split Capacitor Blower Motors
Century
Mtr, PSC, 1/6 HP, 1050,115/208-230V, 48Y, OAO
Mfr # 494B
Zoro # G2330203
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ring to Ring Center 4 9/16 in
- Motor Sub Application Direct Drive Fan/Blower
- Motor Shaft Rotation CCWLE
- HP 1/6
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 494B
- Zoro # G2330203
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Resilient Ring Dia. | 2 1/2 in |
Body Dia. | 5 5/8 in |
Overall Length | 8 11/16 in |
Shaft Length | 4 1/16 in |
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 4 in |
Lead Length | 30 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 3.3/1.5-1.7 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 30 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Lincoln Coupler Steel 1/4" x 1/4" Female NPT 10PCS (LC1414FS-B10-P)
- BESTORQ H Timing Belts (700H200)
- WESTWARD Grease Fitting, Straight, Stl, 13/32"L, PK10 (52NZ72)
- DIXON Boss Ground Joint Spud, 3/4 in, MNPT, Steel (GM8)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (753A)
- CENTURY 1/8 HP, 775 RPM, 115v, 3 speed, Trane (680A)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (FM1056)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FD1036)
- CENTURY Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO (FSP4006S)
- CENTURY Mtr, PSC, 1/8 HP, 1550,115/208-230V, 48Y, OAO (9704)
- DAYTON Motor, 3/4hp, D/D Blower (3LU87)
- Century Permanent Split Capacitor Blower Motors