Century

Mounting Ring, Pk2


product price: $17.99
/pk 2, $9.00/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For NEMA Frame 48, 56
  • Outside Dia. (In.) 2 1/2 in
  • Inside Dia. (In.) 1 9/16 in
  • Thickness (In.) 3/8 in
  • Replaces Mounting Rings on Ring-mounted Motors
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. (In.) 2 1/2 in
Inside Dia. (In.) 1 9/16 in
Inside Diameter 1 9/16 in
Outside Diameter 2 1/2 in
Compatible NEMA Frame Size 48 to 56
Overall Depth 3/8 in

Details

For NEMA Frame 48, 56
Thickness (In.) 3/8 in
Replaces Mounting Rings on Ring-mounted Motors
Item Motor Mounting Ring
Type Circle
Number of Pieces 2
Ring Interior Shape Hexagon
Material Rubber

Description

Motor Mounting Ring, Ring Interior Shape Hexagon, Outside Diameter 2 1/2 in, Inside Diameter 1 9/16 in, Overall Depth 3/8 in, Compatible NEMA Frame Size 48 to 56, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.