Shop All Split-Phase Blower Motors
Century
Motor, Split Ph, 1/3 HP, 1725,115V, 56Z, TEAO
Mfr # ARB2034L1
Zoro # G0949487
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Blowers, Fans and Air Circulators
- Length Less Shaft 9 3/8 in
- Motor Service Factor 1
- Nameplate RPM 1,725
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # ARB2034L1
- Zoro # G0949487
- Country of Origin Mexico
- Category Split-Phase Blower Motors
Dimensions
Length Less Shaft | 9 3/8 in |
Manufacturers Warranty Length | 1 yr |
Stud Size | #10-32 |
Shaft Length | 1 5/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 in |
Body Dia. | 6 1/2 in |
Bolt Circle Dia. | 5 13/16 in |
Resilient Ring Dia. | 2 1/2 in |
Mounting Stud Length | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/3, 1/9 HP, Nameplate RPM 1,725, No. of Speeds 2, Voltage 115V AC, Full Load Amps 5.5/4.0 A, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Compressed Air Dryer, 75 cfm, Max. 20 HP, Power: 0.52 kW (3YA48B)
- LENOX Cutting Oil, 5 gal., Amber, Pail (1920852)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-9/16" Bore (UCFL208-25)
- WEG 3-Phase General Purpose Motor, 2 HP, 213T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00209ET3E213T-W22)
- CENTURY Motor, Split Ph, 1/3 HP, 850,115V, 56CZ, ODP (F276)
- CENTURY Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y (ARB2014L2)
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56CZ, ODP (F263)
- CENTURY Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y (ARB2014L)
- CENTURY Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO (ARB2054L4)
- CENTURY Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO (ARB2054L3)
- Century Direct Drive Blower Motors