Shop All Split-Phase Blower Motors
Century
Motor, Split Ph, 1/3 HP, 1725,115V, 56CZ, ODP
Mfr # F262
Zoro # G2678182
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 6 1/2 in
- Motor Application HVAC/R
- Shaft Dia. 5/8 in
- Shaft Length 2 1/4 in
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # F262
- Zoro # G2678182
- Country of Origin Mexico
- Category Split-Phase Blower Motors
Dimensions
Body Dia. | 6 1/2 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 9 in |
Overall Length | 11 1/4 in |
Description
C-Frame Motor, Single Phase, Motor Design Split-Phase, 1/3, 1/10 HP, Nameplate RPM 1,725, No. of Speeds 2, Voltage 115V AC, Full Load Amps 5.4/2.3 A, 56CZ Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1.35, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Brushless DC Motor, ECM, 1/3 HP, 1050 rpm (6703)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 800mm (SPA800)
- BESTORQ Kevlar V-Belt, 4L740LG (4L740LG)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165015, Pressure Line, 10 micron, Outside-In (MF0058440)
- CENTURY Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y (ARB2014L2)
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56, TEAO (P56S17TRS40002A2A)
- CENTURY Motor, Sp Ph, 1/3 HP, 1725,115/208-230V, 48Y (ARB2034L6)
- CENTURY Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y (ARB2014L)
- CENTURY Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO (ARB2054L3)
- CENTURY Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO (ARB2054L4)
- Century Split-Phase Blower Motors