Shop All Split-Phase Blower Motors
Century
Motor, Split Ph, 1/12 HP, 850,115V, 56CZ, ODP
Mfr # F395
Zoro # G2039021
original price:
$383.93
14% off
new price: $329.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection Auto
- Frame 56CZ
- Voltage 115V AC
- Body Dia. 6 1/2 in
- Shaft Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # F395
- Zoro # G2039021
- Country of Origin Mexico
- Category Split-Phase Blower Motors
Dimensions
Body Dia. | 6 1/2 in |
Shaft Length | 2 1/2 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 6 5/8 in |
Overall Length | 11 1/16 in |
Description
C-Frame Motor, Single Phase, Motor Design Split-Phase, 1/12 HP, Nameplate RPM 850, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.06 A, 56CZ Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1.4, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167185, Pressure Line, 3 micron, Outside-In (MF0058754)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (92280-1)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Quick Disconnect (8014)
- NTN NTN UC205-100D1, Ball Insert Bearing 1 In Id X 20472 In Od X 13425 In W Set Screw (UC205-100D1)
- CENTURY Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO (ARB2054L4)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56Z, TEAO (ARB2034L1)
- CENTURY Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y (ARB2014L)
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56CZ, ODP (F263)
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56, TEAO (P56S17TRS40002A2A)
- CENTURY Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y (ARB2014L2)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56CZ, ODP (F262)
- Century Split-Phase Blower Motors