Shop All Split-Phase Blower Motors
Century
Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y
Mfr # ARB2014L
Zoro # G3038305
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Position Horizontal
- No. of Speeds 1
- Motor Shaft Design Flat
- Shaft Length 1 1/2 in
- Motor Application HVAC/R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # ARB2014L
- Zoro # G3038305
- Country of Origin Mexico
- Category Split-Phase Blower Motors
Dimensions
Shaft Length | 1 1/2 in |
Body Dia. | 5 9/16 in |
Mounting Stud Length | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 7 3/8 in |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Bolt Circle Dia. | 5 3/16 in |
Overall Length | 8 13/16 in |
Stud Size | #8-32 |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/6 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 2.8/1.4/1.4 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Barb Hose Fitting, PK 6 (FGM308-D6)
- REELCRAFT 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT650-OLP)
- SMC Plug-In Elbow, 90 Deg, 5/32 in., TubexPlug (KQ2L03-99A)
- D&D 51" Outside Length, 1/2" Top Width, 1 Ribs (AX49)
- CENTURY Motor, Sp Ph, 1/3 HP, 1725,115/208-230V, 48Y (ARB2034L6)
- CENTURY Motor, Split Ph, 1/3 HP, 850,115V, 56CZ, ODP (F276)
- CENTURY Motor, Sp Ph, 1/4 HP, 1725,115/208-230V, 48Y (ARB2024L3)
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56CZ, ODP (F263)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56CZ, ODP (F262)
- CENTURY Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO (ARB2054L3)
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56, TEAO (P56S17TRS40002A2A)
- Century Split-Phase Blower Motors