Shop All Split-Phase Blower Motors
Century
Motor, Sp Ph, 1/4 HP, 1725,115/208-230V, 48Y
Mfr # ARB2024L3
Zoro # G1495916
original price:
$220.23
15% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 1 1/2 in
- Ring to Ring Center 7 1/2 in
- Standards CSA Certified, UL Recognized
- Motor Bearings Ball
- Mounting Stud Pattern 3-5/8 in x 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # ARB2024L3
- Zoro # G1495916
- Country of Origin Mexico
- Category Split-Phase Blower Motors
Dimensions
Shaft Length | 1 1/2 in |
Shaft Dia. | 1/2 in |
Stud Size | #8-32 |
Overall Length | 9 7/16 in |
Resilient Ring Dia. | 2 1/2 in |
Body Dia. | 5 5/8 in |
Bolt Circle Dia. | 5 3/16 in |
Length Less Shaft | 7 13/16 in |
Mounting Stud Length | 7/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 3.3/1.7/1.7 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6207 2RS1/C3 HT51, Single Row Ball Bearings (6207 2RS1/C3 HT51)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F197)
- SUPCO FHP V Belt, 3L350 (3L350)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (1L705)
- CENTURY Motor, Sp Ph, 1/3 HP, 1725,115/208-230V, 48Y (ARB2034L6)
- CENTURY Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y (ARB2014L2)
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56CZ, ODP (F263)
- CENTURY Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y (ARB2014L)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56Z, TEAO (ARB2034L1)
- CENTURY Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO (ARB2054L3)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56CZ, ODP (F262)
- Century Direct Drive Blower Motors