Shop All Shaded Pole Blower Motors
Century
Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO
Mfr # BLR6403
Zoro # G0681861
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Bolt Circle Dia. 4 7/16 in
- Motor Service Factor 1
- Motor Mounting Position Horizontal
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # BLR6403
- Zoro # G0681861
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 4 7/16 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Length | 5 1/2 in |
Stud Size | #10-32 |
Length Less Shaft | 4 7/16 in |
Body Dia. | 5 in |
Overall Length | 8 7/8 in |
Lead Length | 25 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/8 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.02 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 25 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Drop Bracket, For 25mm Tubing (6662 25 00)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 33'' Long x 3 Ribs Wide - 330J3 (330J3)
- PIX Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, TEAO (U6433)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BL6410)
- CENTURY Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO (BLR6402)
- CENTURY Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (BLR6404)
- CENTURY Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO (B6415)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y (RF6403)
- Century Direct Drive Blower Motors