Shop All Shaded Pole Blower Motors
This Product is Discontinued
Century
Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (Discontinued)
Mfr # 9706
Zoro # G2777311
Free Shipping & Returns
This Product is Discontinued
Key Features
- RPM Range 1,001-1,100
- Application Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Motor Shaft Rotation CCWLE
- Shaft Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # 9706
- Zoro # G2777311
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Stud Size | #8-32 |
Body Dia. | 5 in |
Bolt Circle Dia. | 4 5/8 in |
Length Less Shaft | 5 3/16 in |
Shaft Length | 4 1/2 in |
Overall Length | 8 3/4 in |
Lead Length | 26 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/8 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.02 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.