Shop All Shaded Pole Blower Motors
Century
Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO
Mfr # BL6416
Zoro # G2897167
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,050
- HP 1/5
- Bolt Circle Dia. 4 7/16 in
- Phase Single
- Capacitor Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # BL6416
- Zoro # G2897167
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Bolt Circle Dia. | 4 7/16 in |
Length Less Shaft | 4 15/16 in |
Stud Size | #10-32 |
Body Dia. | 5 in |
Shaft Dia. | 1/2 in |
Shaft Length | 2 11/16 in |
Resilient Ring Dia. | 2 1/2 in |
Lead Length | 35 in |
Overall Length | 6 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/5 HP, Nameplate RPM 1,050, No. of Speeds 4, Voltage 115V AC, Full Load Amps 7.01 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 35 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Quick Locking Grease Coupler (KTI73956)
- DAYTON AC Gearmotor, 350.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K325)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 1/2in W (TW6)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-550)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6414)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1550,115/208-230, 42Y (RF4400)
- CENTURY Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO (B6415)
- CENTURY Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO (BLR6402)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, TEAO (U6433)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BL6410)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BLR6403)
- Century Shaded Pole Blower Motors