Shop All Shaded Pole Blower Motors
This Product is Discontinued
Century
Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (Discontinued)
Mfr # 559
Zoro # G1847666
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Length 4 1/16 in
- Body Dia. 5 in
- Mounting Stud Pattern 3-1/4" x 3-1/4"
- Frame 42Y
- Length Less Shaft 4 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 559
- Zoro # G1847666
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Shaft Length | 4 1/16 in |
Body Dia. | 5 in |
Length Less Shaft | 4 15/16 in |
Stud Size | #8-32 |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Bolt Circle Dia. | 4 5/8 in |
Lead Length | 24 in |
Overall Length | 8 1/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/5, 1/7, 1/9, 1/12 HP, Nameplate RPM 1,050, No. of Speeds 4, Voltage 115V AC, Full Load Amps 7.09 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 24 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.