Shop All Shaded Pole Blower Motors
This Product is Discontinued
Century
Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (Discontinued)
Mfr # BLR640S
Zoro # G1635575
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Resilient Mounting Ring
- Motor Enclosure Design Open Air-Over
- Stud Size #10-32
- Phase Single
- Motor Shaft Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # BLR640S
- Zoro # G1635575
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Stud Size | #10-32 |
Body Dia. | 5 in |
Bolt Circle Dia. | 4 7/16 in |
Shaft Length | 4 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 7/16 in |
Overall Length | 8 13/16 in |
Lead Length | 24 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/4 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 9.04 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 24 1/2 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.