Shop All Shaded Pole Blower Motors
Century
Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO
Mfr # BLR6404
Zoro # G2755961
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 8.02 A
- Ring to Ring Center 5 1/16 in
- No. of Speeds 3
- Includes Resilient Mounting Ring
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # BLR6404
- Zoro # G2755961
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Resilient Ring Dia. | 2 1/2 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 4 7/16 in |
Shaft Length | 4 1/2 in |
Stud Size | #10-32 |
Body Dia. | 5 in |
Length Less Shaft | 5 7/16 in |
Overall Length | 8 13/16 in |
Lead Length | 25 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/4 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 8.02 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 25 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (2BK50)
- PARKER Pilot Operated Check Valve, Sandwich, D05 (CPOM3DDN)
- WESTWARD Grease Fitting, 90 Degree, Square, PK5 (5NUF9)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, TEAO (U6433)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6414)
- CENTURY Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO (B6415)
- CENTURY Motor, Cond, Open, 1/10 HP, 1050 rpm, 42Y, OAO (BLR6406V1)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BL6410)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, OAO (71732196M)
- Century Shaded Pole Blower Motors