Shop All Shaded Pole Blower Motors
Century
Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO
Mfr # BLR6407
Zoro # G1904621
original price:
$135.93
22% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size #8-32
- Motor Bearings Sleeve
- Full Load Amps 2.08 A
- Mounting Stud Location Opposite Shaft End
- Motor Design Shaded Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # BLR6407
- Zoro # G1904621
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Stud Size | #8-32 |
Bolt Circle Dia. | 4 7/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 3/8 in |
Length Less Shaft | 3 15/16 in |
Body Dia. | 5 in |
Overall Length | 5 1/4 in |
Lead Length | 20 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.08 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 20 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SCL502H, 50 Ton, 2.38 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCL502H)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- MOLINE BEARING Take-Up Brg, 2 15/16 in Bore, Steel Insert (19251215)
- PARKER Directional Valve, Solenoid, Open, 120 VAC (D1VW002CNYGF5)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, TEAO (U6433)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BL6410)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y (RF6403)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1550,115/208-230, 42Y (RF4400)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y (RF6402)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6414)
- Century Direct Drive Blower Motors