Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, Open
Mfr # FD6001A
Zoro # G3297603
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Stud Pattern 3-5/8 in x 3-5/8 in
- Nameplate RPM 1,075
- Stud Size #8-32
- No. of Speeds 4
- Duty Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FD6001A
- Zoro # G3297603
- Country of Origin India
- Category Permanent Split Capacitor Blower Motors
Dimensions
Stud Size | #8-32 |
Mounting Stud Length | 5/8 in |
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Resilient Ring Dia. | 2 1/4 in |
Bolt Circle Dia. | 5 3/16 in |
Body Dia. | 5 5/8 in |
Shaft Length | 5 in |
Overall Length | 10 3/8 in |
Length Less Shaft | 5 13/16 in |
Lead Length | 36 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 to 1/5 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 4 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Ring, Hole, Band, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY SEAL KIT FOR PISTON 2.5 BORE UNIVERSAL (783119)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-02)
- FESTO Compact Cylinder ADNGF-20-10-P-A (ADNGF-20-10-P-A)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 6H (6H)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, Open (FDL6001A)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (D1076)
- CENTURY Motor, PSC, 1/3 HP, 1100,115/230V, 48Z, TEAO (C046A)
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 230V, 42Y, OAO (9711)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO (FDL1056)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO (BL6505V1)
- DAYTON Motor, PSC, 1 HP, 1140 RPM, 115/230V, 48Z, OAO (4YU26)
- Century Permanent Split Capacitor Blower Motors