Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO
Mfr # FD1076
Zoro # G3257877
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class B
- No. of Speeds 3
- Motor Sub Application Direct Drive Fan/Blower
- Motor Application HVAC/R
- Motor Thermal Protection Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FD1076
- Zoro # G3257877
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Resilient Ring Dia. | 2 1/4 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 7/16 in |
Length Less Shaft | 6 3/8 in |
Stud Size | #8-32 |
Overall Length | 12 5/16 in |
Lead Length | 26 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 4.09 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 50 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 2 HP, 3490 rpm, 3-Phase (VEM3555T)
- TITAN PRO Motor Dual Run Cap, 55/5MFD, 370-440V, Oval (TOCFD555)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-35AS)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Face Seal (FS2408-08)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (DL1036)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (D1026)
- CENTURY Condenser Fan Motor, 1/8 HP, 1000 RPM (799)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 460V, 48Y, TEAO (ORM4659BF)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (D1076)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 42Y, OAO (BL6530)
- CENTURY Motor, PSC, 1/4 HP, 1100 RPM, 115V, 48Z, TEAO (C059A)
- Century Direct Drive Blower Motors