Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO
Mfr # D1076
Zoro # G2591032
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size #8-32
- Motor Mounting Position Horizontal
- Shaft Dia. 1/2 in
- Application Blowers, Fans and Air Circulators
- Shaft Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # D1076
- Zoro # G2591032
- UPC # 786674017857
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Stud Size | #8-32 |
Shaft Dia. | 1/2 in |
Shaft Length | 4 1/2 in |
Length Less Shaft | 6 9/16 in |
Body Dia. | 5 5/8 in |
Resilient Ring Dia. | 2 1/4 in |
Overall Length | 10 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Lead Length | 26 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 5.1 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX800 Cogged V-Belt, 80" Outside Length, 5/8" Top Width, 1 Ribs (2L433)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566668, Pressure Line, 10 micron (ZX-P566668)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Lennox Replacement For: 7121-8774 (D1198)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 9 In (QS 1/4 L 9)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (FDL1036)
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1076)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 230V, 42Y, OAO (B6507)
- CENTURY Condenser Fan Motor, 3/4 HP, 460V, 48 Frame (FEH1076SU)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48, TEAO (ORM5459BF)
- CENTURY Mtr, PSC, 1/8 HP, 1550,115/208-230V, 48Y, OAO (9704)
- DAYTON Motor, PSC, 1/3hp, 1075/3,208-230, Ring/Stud (7E650)
- Century Direct Drive Blower Motors