Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 3/4 HP, 1075,115/230V, 56, TENV
Mfr # C060
Zoro # G0314937
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Cradle Base
- Voltage 115/230V AC
- Stud Size #10-32
- Bolt Circle Dia. 5 13/16 in
- Application Blowers, Fans and Air Circulators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # C060
- Zoro # G0314937
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Stud Size | #10-32 |
Bolt Circle Dia. | 5 13/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6 1/2 in |
Length Less Shaft | 9 5/16 in |
Shaft Length | 2 in |
Resilient Ring Dia. | 2 1/2 in |
Overall Length | 11 5/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.3/3.7 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 97 in. OC (A95/4L970)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010ON, Pressure Line, 10 micron, Outside-In (MF0060202)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (YAS 1 1/2 SGT)
- PIX V-Belt, Cogged 3/8 X 29 (3VX290)
- CENTURY Motor, PSC, 1/2 HP, 1625 RPM, 115V, 48Y, OAO (FDL1054)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (752A)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (D1076)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, TEAO (OGD1026)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (DL1036)
- CENTURY Motor, PSC, 1/8 HP, 1075 RPM, 115V, 42Y, OAO (9644)
- FASCO Condenser Fan Motor, 1/3 HP, 2.9A (D7748)
- Century Direct Drive Blower Motors