Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/8 HP, 1075 RPM, 115V, 42Y, OAO
Mfr # 9644
Zoro # G0928207
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Air-Over
- Motor Shaft Rotation CW/CCW
- Motor Service Factor 1
- Ring to Ring Center 4 5/16 in
- Shaft Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 9644
- Zoro # G0928207
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Stud Size | #8-32 |
Length Less Shaft | 4 11/16 in |
Body Dia. | 5 in |
Shaft Dia. | 1/2 in |
Overall Length | 10 11/16 in |
Lead Length | 24 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.5/1.6/1.3 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 24 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (4X229)
- NSK NSK-6011VV, 6000 Series Single Row Deep Groove Ball Bearing, 6011VV (6011VV)
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (625104551)
- PARKER Filter Element, 10 GPM, 200 PSI (940734)
- CENTURY 1/8 HP, 775 RPM, 115v, 3 speed, Trane (680A)
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, Open (FDL6002A)
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 230V, 42Y, OAO (9711)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 42Y, OAO (BL6530)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, Open (FDL6001A)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 460V, 48Y, TEAO (ORM4659BF)
- A.O. SMITH Century FDL6001A, 5-5/8" Masterfit„¢ Indoor Blower Motor - 115V (FDL6001A)
- Century Permanent Split Capacitor Blower Motors