Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/6 HP, 1075 RPM, 115V, 48Y, OAO
Mfr # 9647
Zoro # G0551266
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48Y
- Hz 60 Hz
- Application Blowers, Fans and Air Circulators
- Standards CSA Certified, UL Recognized
- Motor Mounting Position Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 9647
- Zoro # G0551266
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 4 1/4 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 5 1/2 in |
Lead Length | 27 in |
Overall Length | 9 3/4 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.07 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 27 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type T-Flex, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MTD 754-0142 Replacement Belt, 3LK310 (3LK310)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 72 In (1/2 SOFT CTL X 72)
- NTN Radial/Deep Groove Ball Brg - 5 MM ID X 13 MM OD X 4 MM W; Double Shielded, #695ZZ (695ZZ)
- IDEAL TRIDON Ideal 1-1/4 In. - 2-1/4 In. 67 All Stainless Steel Hose Clamp (6728553)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (D1026)
- CENTURY Motor, PSC, 1/4 HP, 1100 RPM, 115V, 48Z, TEAO (C059A)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (BL6519V1)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (FM1026)
- CENTURY Motor, PSC, 1/2 HP, 1625,208-230V, 48Y, OAO (FD1054)
- CENTURY Motor, PSC, 3/4 HP, 1075,115/230V, 56, TENV (C060)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (4YU29)
- Century Permanent Split Capacitor Blower Motors