Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/5 HP, 1075 RPM, 230V, 42Y, OAO
Mfr # B6507
Zoro # G0479875
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ring to Ring Center 4 9/16 in
- Application Blowers, Fans and Air Circulators
- Bolt Circle Dia. 4 7/16 in
- Motor Enclosure Design Open Air-Over
- Mounting Stud Pattern 3-1/8 in x 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B6507
- Zoro # G0479875
- UPC # 786674012708
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Bolt Circle Dia. | 4 7/16 in |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Length Less Shaft | 4 15/16 in |
Stud Size | #10-32 |
Shaft Length | 5 1/2 in |
Body Dia. | 5 in |
Lead Length | 36 in |
Overall Length | 9 15/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 230V AC, Full Load Amps 1.3, 0.9, 0.7 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Coupler, Mega-Flow, 1/4, Composite (97567)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Max. Flow - Air Treatment: 90 cfm (D18-04-FKG0B)
- ARO Control Package (59003-842)
- FESTO Push-In L-Fitting QSL-1/2-16 (QSL-1/2-16)
- CENTURY Motor, PSC, 1/6 HP, 1075,208-230V, 48Y, TEAO (OGD1016)
- CENTURY Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO (FSP4006S)
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1076)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 42Y, OAO (BL6530)
- CENTURY Motor, PSC, 3/4 HP, 1625 RPM, 115V, 48Y, OAO (FDL1074)
- CENTURY Condenser Fan Motor, 3/4 HP, 460V, 48 Frame (FEH1076SU)
- DAYTON Motor, PSC, 1/2hp, 1075/4,208-230, Ring/Stud (7E671)
- Century Permanent Split Capacitor Blower Motors