Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO
Mfr # BL6519V1
Zoro # G3243563
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacitor Required 2MDV4
- Duty Continuous
- Shaft Dia. 1/2 in
- Resilient Ring Dia. 2 1/4 in
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # BL6519V1
- Zoro # G3243563
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/4 in |
Body Dia. | 5 in |
Stud Size | #8-32 |
Shaft Length | 4 11/16 in |
Length Less Shaft | 5 3/16 in |
Lead Length | 28 in |
Overall Length | 9 5/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 4.07 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 28 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Repair Kit CP6500RSR (8940158640)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (6079)
- PARKER Cartridge Valve, Check, 10 GPM (CVH081P)
- WILTON Bearing (5713861)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1026)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (FD1056)
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 230V, 42Y, OAO (9711)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, Open (FD6001A)
- CENTURY Motor, PSC, 1/6 HP, 1075 RPM, 115V, 48Y, OAO (FDL1016)
- CENTURY 1/8 HP, 775 RPM, 115v, 3 speed, Trane (680A)
- RHEEM Motor 120V 1075rpm 4Speed 1/2hp (51-103243-01)
- Century Direct Drive Blower Motors