Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO
Mfr # FM1026
Zoro # G1499863
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Air-Over
- Motor Mounting Position Horizontal
- Phase Single
- Hz 60 Hz
- No. of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FM1026
- Zoro # G1499863
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 4 1/8 in |
Lead Length | 26 in |
Overall Length | 10 1/8 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 1.06 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 50 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type T-Flex, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (6K181BG)
- LPS Tapmatic Edge Lube, Direct Application Cutting Lubricant, 13 oz Container, Solid, Tube, White (43200)
- CAMOZZI Fitler Regulatr (MC104-D00TF)
- SKF SKF-6009Z, Single Row Ball Brgs, 6009Z (6009Z)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (D1076)
- CENTURY Motor, PSC, 1/2 HP, 1625,208-230V, 48Y, OAO (FD1054)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO (BL6505V1)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (D1026)
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, Open (FDL6002A)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (FD1076)
- DAYTON Motor, PSC, 1/6hp, 1075/4,115, Ring/Std/Hole (7E655)
- Century Direct Drive Blower Motors