Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO
Mfr # D1026
Zoro # G2402355
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Blowers, Fans and Air Circulators
- Nameplate RPM 1,075
- Hz 60 Hz
- Length Less Shaft 5 3/16 in
- No. of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # D1026
- Zoro # G2402355
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 5 3/16 in |
Shaft Length | 4 1/2 in |
Body Dia. | 5 5/8 in |
Stud Size | #8-32 |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/4 in |
Overall Length | 9 1/8 in |
Lead Length | 26 in |
Bolt Circle Dia. | 5 1/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 2 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC PATG1100K, COMPLETE KIT (PATG1100K)
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110493.00)
- ENERPAC SCR254H, 25 Ton, 4 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR254H)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (D1056)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FD1036)
- CENTURY Motor, PSC, 1/2 HP, 1625,208-230V, 48Y, OAO (FD1054)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 460V, 48Y, TEAO (ORM4659BF)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 230V, 42Y, OAO (B6507)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1026)
- CENTURY Motor, PSC, 1/4 HP, 1100 RPM, 115V, 48Z, TEAO (C059A)
- Century Permanent Split Capacitor Blower Motors