Shop All Permanent Split Capacitor Blower Motors
This Product is Discontinued
Century
Motor, PSC, 1/4 HP, 1050 RPM, 115V, 48Y, OAO (Discontinued)
Mfr # 144A
Zoro # G0643011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- Overall Length 11 1/4 in
- No. of Speeds 4
- Hz 60 Hz
- Mounting Stud Pattern 3-5/8 in x 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 144A
- Zoro # G0643011
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Overall Length | 11 1/4 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 5 5/16 in |
Shaft Length | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Resilient Ring Dia. | 2 1/2 in |
Shaft Dia. | 1/2 in |
Lead Length | 36 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4, 1/5, 1/6, 1/8 HP, Nameplate RPM 1,050, No. of Speeds 4, Voltage 115V AC, Full Load Amps 3.2, 2.5, 2.0, 1.6 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 36 1/2 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.