Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO
Mfr # DLR10236
Zoro # G1584527
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Motor Enclosure Design Open Air-Over
- Body Dia. 5 5/8 in
- Motor Mounting Type Ring
- Shaft Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # DLR10236
- Zoro # G1584527
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Stud Size | #8-32 |
Length Less Shaft | 5 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Shaft Length | 5 in |
Resilient Ring Dia. | 2 1/4 in |
Lead Length | 25 in |
Overall Length | 10 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 4.1 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 25 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fuel Tank, 10 gal., Red (12-9125)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 25 ft. Length (SG13-L325)
- TSUBAKI Clevis Connector, Leaf (BL834CL)
- GILMOUR 5/8 in. Rubber Female Hose Washer (801704-1003)
- CENTURY Motor, PSC, 1/2 HP, 1100,115/230V, 48Z, TEAO (C047A)
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, Open (FDL6002A)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FD1036)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, TEAO (OGD1026)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48, TEAO (ORM5459BF)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (FM1026)
- DAYTON Motor, 1/3hp, D/D Blower (3LU80)
- Century Direct Drive Blower Motors