Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO
Mfr # FD1036
Zoro # G2078002
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Compatibility 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
- Application Blowers, Fans and Air Circulators
- Frame 48Y
- Resilient Ring Dia. 2 1/4 in
- Mounting Stud Pattern 3-5/8 in x 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FD1036
- Zoro # G2078002
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Resilient Ring Dia. | 2 1/4 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 3/16 in |
Stud Size | #8-32 |
Shaft Length | 6 1/2 in |
Overall Length | 11 9/16 in |
Lead Length | 26 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 3.02 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 50 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3615T)
- SUPCO Molded Cogged V Belt, BX71 (BX71)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 14 # of Teeth (40A14H X 1/2)
- GATES PowerGrip Timing Belts, 60XL037 (60XL037)
- CENTURY Motor, PSC, 1/4 HP, 1625 RPM, 115V, 48Y, OAO (FDL1024)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48, TEAO (ORM5459BF)
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 230V, 42Y, OAO (9711)
- CENTURY Motor, PSC, 3/4 HP, 1075,115/230V, 56, TENV (C060)
- CENTURY Motor, PSC, 1/6 HP, 1075,208-230V, 48Y, TEAO (OGD1016)
- CENTURY Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO (FSP4006S)
- DAYTON Motor, PSC, 1/6 HP, 1650 RPM, 115V, 48Y, OAO (4HZ60)
- Century Permanent Split Capacitor Blower Motors